More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Did you know that more than 90% of employees miss work each year due to "minor illnesses," such as cold and flu? Each Kleenex® Anti-Viral tissue has three soft layers, including a moisture-activated middle layer that kills 99.9% of cold and flu viruses in the tissue within 15 minutes. It's virucidal against Rhinoviruses Type 1A and 2 (rhinoviruses are the leading cause of the common cold), Influenza A and B (causes of the flu), Respiratory Syncytial Virus (RSV – the leading cause of lower respiratory infection in children). Each tissue features small blue dots on the interior layer, which signal they're anti-viral. Buy these in bulk, so you won't run out. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Kleenex® Boutique Anti-Viral Facial Tissue, Pop-Up Box, 3-Ply, White, 55 Sheets/Box, 3 Boxes/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8-1/4 in |
| Sheet Length | 8-3/16 in |
Product Details
| Style | 3 Ply |
| Type | Boutique Anti-Viral Tissue |
| Number of Sheets | 55 Sheets Per Box |
| Size Type | 180 |
| Package Quantity | 3 Boxes |
| Description | Anti-Viral Tissue |
| Manufacturers Part Number | KCC21286 |
| Brand | Kleenex |