1-1/4" FNPT Brass Check Valve with Buna-N Rubber Poppet
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" FNPT In-Line Brass Check Valve with Buna-N Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with oil, diesel fuel, kerosene, mineral oil, alcohol, and hydraulic fluids. Not for air compressor use.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.57 in |
| Weight | 2 lbs |
| Size | 1-1/4 in |
| Connection Size | 1-1/4 in |
| Cracking Pressure | 1 - 2 lbs |
| Working Pressure | 200 lbs |
| Diameter | 2.41 in |
Product Details
| Color | Brown |
| Max Temperature | 225°F °F |
| Material | Brass |
| Valve Type | Check |
| Description | Buna-N Rubber Poppet |
| Connection Style | Female NPT |
| Package Quantity | 1 |
| Brand | Strataflo |