Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strataflo

Model # :WBB241106

MPN #: F300-125

1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet

Product Description
1-1/4" FNPT In-Line No-Lead Brass Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. Certified for potable drinking water; however standard general purpose uses apply.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.57 in
Weight2 lbs
Size1-1/4 in
Connection Size1-1/4 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter2.41 in

Product Details

ColorBrown
Max Temperature225°F °F
MaterialLead-Free Brass
Valve TypeCheck
DescriptionBuna-S Rubber Poppet
Connection StyleFemale NPT
Package Quantity1
BrandStrataflo

Compliance & Certifications

CertificationsNSF® Listed