Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151248

MPN #: 116-244

Legend Valve® T-312 Check Valve with EPDM Seats, Ductile Iron Disc, 4" Wafer

Product Description
4" T-312 Ductile Iron Wafer Check Valve, Ductile Iron Check Valve

Features:
  • Dual spring-loaded discs assure quick, silent closure
  • Elastomer seats create a positive seal against backflow
  • Can be installed vertically or horizontally, in any orientation
  • Durable ductile iron body is designed to install easily between Class 125/150 companion flanges
  • The compact body design is lighter and requires less installation space as compared to traditional flanged swing check valves
  • The split-disc, center-torsional spring design minimizes pressure drop
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 300 psi, Saturated steam (WSP): Not suitable for steam service
  • Maximum service temperature: 180°F


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Size4 in
Connection Size4 in
Diameter6-3/8 in

Product Details

ColorBlue
Max Temperature180 °F
MaterialDuctile Iron
Valve TypeCheck
DescriptionWafer Check Valve with EPDM Seats, Ductile Iron Disc
Connection StyleWafer
Package Quantity1
Manufacturers Part Number116-244
PSI300 psi
BrandLegend Valve