Aero Manufacturing Company® 3F1-3030 One Bowl Deluxe SS NSF Sink
Write a Review
|
Questions & Answers (0)
Product Description
One Bowl SS NSF Sink - 16GA 304 30x30"D
This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 30"Wx30"D. Easy assembly. NSF Listed.
This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 30"Wx30"D. Easy assembly. NSF Listed.
PRICE
$3,199.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 33-1/2 in |
| Height | 42-1/2 in |
| Compartment Length | 30 in |
| Compartment Width | 30 in |
| Compartment Depth | 14 in |
| Weight | 77 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 7 in |
| Drain Rough-In Locations | 16.5 / 17 |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | No Drainboards |
| Capacity | 15 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 3F1-3030 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |