Two Bowl SS NSF Sink with 24"W Left Drainboard - 14GA 304 16"Wx21"D
This Two-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel enclosure surrounding all sink bowl. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with 24 Left Drainboard. Easy assembly. NSF Listed.
Aero Manufacturing Company® 2F2-2116-24L Two Bowl Aerospec SS NSF Sink w/ 24W Left Drainboard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,799.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/4 in |
| Width | 27 in |
| Depth | 14 in |
| Height | 42-1/2 in |
| Compartment Length | 16 in |
| Compartment Width | 21 in |
| Compartment Depth | 14 in |
| Weight | 115 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Drain Rough-In Locations | 10.75 / 13.75 / 16 |
| Faucet Centers | 8 in |
| Drainboard Length | 24 in |
| Steel Gauge | 14 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | Left Drainboard |
| Capacity | 20 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | 2F2-2116-24L |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |