2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet
Write a Review
|
Questions & Answers (0)
Product Description
2" FNPT In-Line No-Lead Brass Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. Certified for potable drinking water; however standard general purpose uses apply.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.56 in |
| Weight | 4 lbs |
| Size | 2 in |
| Connection Size | 2 in |
| Cracking Pressure | 1 - 2 lbs |
| Working Pressure | 200 lbs |
| Diameter | 3.34 in |
Product Details
| Color | Brown |
| Max Temperature | 225°F °F |
| Material | Lead-Free Brass |
| Valve Type | Check |
| Description | Buna-S Rubber Poppet |
| Connection Style | Female NPT |
| Package Quantity | 1 |
| Brand | Strataflo |
Compliance & Certifications
| Certifications | NSF® Listed |