Pipe Hangers & Clamps
Availability
Special Price
Brand
Material
Length
Size
Price
Related Products
Pipe Wrap Tape is a PVC plastic tape with a high tack adhesive that can be used on steel, galvanized, electrical conduit, cast iron pipe, and ductile iron pipe. Can be used above and below ground. Can be effective in all weather conditions. Provides corrosion protection, protects against fungus and bacteria, provides a dielectric barrier between the pipe and soil, and resists common chemicals and vapors. It is strongly recommended to use Black Swan Pipe Wrap Primer before applying tape. IAPMO approved.
PRESSURE SENSITIVE VINYL PIPE MARKERS Directional Arrow Black on Yellow Durable pressure- sensitive vinyl pipe markers are an economical choice. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstands temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack.
Apache 70002780 2" Polypropylene Hose Strainer Polypropylene suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Polypropylene strainer is rust, chemical, and salt water resistant.
Bends straight hose into any shape and keeps it there. Helps keep hoses away from hazardous areas such as hot spots, moving machinery, walkways, etc. Prevents hose kinks and reduces fatigue from repeated bending. Stainless Steel construction will not rust. Works above or below ground and underwater. Unicoil™ hose bender makes quick work of just about any hose-routing problem. It requires no special tools or equipment. Simply slide the Unicoil™ hose bender over the hose to where the bend is required. Position the spine on the inside of the bend. Then press and bend the spine ...
Apache 70001500 3" FNPT Plated Steel Round Hole Strainer Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.