One-Piece Clamping Coupling, 3/8 " Bore, GSCC-037-037-KW
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 3/8 " bore, 3/8 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
PRICE
$58.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 5 oz |
| Clamp Screw | 6-32 x 3/8 |
| Diameter | 3/8 in |
| Bore Size | 3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-037-037-KW |
| Set Screw | 1-3/8 |
| Brand | Climax Metal |