SCT® One-Piece Non-Window Bakery Boxes, 10"L x 10"W x 5-1/2"H, Brown, 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Kraft Bakery Boxes are the industry's standard, economic choice, using 20% less fiber than other box materials. Each one piece box has an attached tuck-in lid, and can be used to hold and carry a variety baked goods. The lock corners facilitate assembly and enable the box to be folded flat for storage or transport.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Dimensions | 10"L x 10"W x 5-1/2"H in |
Product Details
| Type | Bakery Box |
| Color | Brown |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | SCH 0977K |
| Microwavable | No |
| Shape | Square |
| Brand | SCT |