Se-Kure T-Bar Full Dome Acrylic Mirror, Indoor, 22" Dia. W/2'x2' Panel,360° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
Full Dome Acrylic mirror with a 360° viewing angle. 22" Diameter with a 24" x 24" one piece panel to allow drop-in to a grid ceiling.
This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.
This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 11 in |
| Weight | 6 lbs |
| Diameter | 22 in |
| Approximate Viewing Distance | 22 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Brown |
| Mounting Location | Drop-In Ceiling |
| Material | Acrylic |
| Description | One Piece T-Bar Drop-In Dome Mirror |
| Manufacturers Part Number | ONV-22-TB2 |
| Backing | None |
| Indoor/Outdoor | Indoor |
| Rim Type | Acrylic |
| Shape | Full Dome |
| Brand | Se-Kure Controls |