- Space-efficient: The in-counter mount can be oriented horizontally or vertically, keeping countertops organized
- Sanitary: Its one-at-a-time rubber dispensing gaskets safeguard lids from contamination
- User-friendly: Compatible with a variety of lid shapes and sizes
- Operational efficiency: Reduces lid waste and eliminates messy stacks
- Versatile Design: Interchangeable rubber gaskets can fit a wide variety of lids – 3 3/4"- 4" (95 - 101mm)
- Made of ABS
Carlisle® EZ-Fit Hot Lid Dispenser, Black, Large, Pack of 6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.70 Sold in packages of 6 / $139.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 23-1/4 in |
| Depth | 4-3/4 in |
| Height | 4-3/4 in |
| Size | Large |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Hot Lid Dispenser |
| Color | Black |
| Brand | Carlisle |