Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726924

MPN #: 765342X00

Onguard Sitex Yellow Jacket W/Attached Hood, PVC, 2XL

Product Description
Onguard Sitex Yellow Jacket W/Attached Hood, PVC, Size 2X

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 20 Units Per Package.
PRICE
$17.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleSitex
TypeRain Coat
Closure TypeStorn Flap Front
MaterialPVC on Polyester
Package Quantity1
DescriptionSitex Rain Jacket W/Attached Hood
ColorYellow
Manufacturers Part Number765342X00
WaterproofYes
BrandOnGuard