Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2354639

MPN #: OnPak-DotLine

Sealer Sales OnPak Ultrasonic Dot Line Sealer, 100V/240V

Product Description
The OnPak dot line ultrasonic sealer creates a dotted line seal that is strong yet can allow packages to be opened from the end of the dotted sealing point. It is simple and easy to operate. Just turn on the machine, set the timer setting, and spot weld using the hand set. No warm-up time needed. The sealer can be used in voltages ranging from 100-240V. This product has a limited warranty of 90 days.

Easy to Operate: Turn on the power switch of the main unit. Turn the timer knob to adjust the welding time. Place material to be sealed between the handle jaws. Slide the hand piece horizontally while gripping at the same time.

Features:
  • Easy to use - weld non-woven materials, nylon bags, bubble wrap, masks and aluminum bags without using heat
  • Good design for smart packing
  • Great alternative to tape, stapler, rubber band or glue
  • Light to handle - weld quickly without lugging around a heavy unit
  • No heat from the handset
  • AC Adapter - 110V or 220V


PRICE
$1,195.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width5-1/2 in
Height2-5/8 in
Weight3 lbs
Seal Length1.5
Seal Width0.5
Seal Size0.5mm x 1.5mm

Product Details

Assembly RequiredNo
TypeUltrasonic Sealer
ColorRed
SeriesOnPak
For Use WithPoly Bags, Non-Woven Material, Mask Production
Wattage20 W
Voltage100 - 240 V
MaterialPlastic
DescriptionDot Line Sealer
Package Quantity1
Seal TypeDot Line
ImpulseUltrasonic
Manufacturers Part NumberOnPak-DotLine
BrandSealer Sales
Frequency50/60 Hz

Warranty

Warranty90 days