Sealer Sales W Series 24" Double Impulse Foot Sealer, 5mm Width
Write a Review
|
Questions & Answers (0)
Product Description
The W-series double foot sealers are ideal for sealing thicker materials. Available in 12", 18" and 24" lengths with a 5mm seal, the W-series foot sealers are capable of sealing materials up to 20 mil total thickness. Equipped with a single and double sealing selector switch provides the flexibility of sealing various types of materials. Depending on the thickness of the material, the user has the choice of 1 or 2 elements for top and bottom heating. sealers are equipped with a steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer's replacement kit includes two elements. A taller stand and tension rod is also available adding 10" height. Working height is 30-1/4" but the extended standing tube provides a 42-1/2" working height.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
PRICE
$1,429.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 14 in |
| Height | 34 in |
| Weight | 80 lbs |
| Tray Dimensions | 12" x 6" in |
| Seal Length | 23.4" |
| Seal Width | 5mm |
| Thickness | 20 mil |
Product Details
| Type | Foot Sealer |
| Color | White |
| Series | W Series |
| Heat Type | Impulse - Double |
| Sealing Speed | up to 20 |
| Wattage | 2800 W |
| Voltage | 110 V |
| Material | Metal |
| Description | 24" Double Impulse Foot Sealer w/ 5mm Seal Width |
| Package Quantity | 1 |
| Impulse | Double |
| Manufacturers Part Number | W-600T |
| Brand | Sealer Sales |