- 300D Rip stop polyester Oxford fabric with PU coating, all seams are sealed
- Teflon Shield + fabric protector: repels water, oil and stains
- Segment heat press reflective tape with black trim
- Additional reflective piping on collar, hood, sleeves
- Zipper front with storm flap and removable hood
- Ventilation at front and back to provide breathability and reduce hear
- Hidden D-Ring at back
- Zippered cargo pockets on each chest. Two-way slash side pockets at bottom
- Hidden ID tag behind mic tabs, utility pen/pencil pockets on sleeve
- Certification: Non-ANSI certified
- Sizes Navy: SM/MD, LG/XL, 2XL/3XL, 4XL/5XL
GSS Onyx Non Ansi Rip Stop Rain Coat w/ Teflon Coating, 2XL/3XL, Navy
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Rain Coat |
| Reflective Tape | Yes |
| Class | Class 3 |
| Color | Blue |
| Number of Pockets | 5 |
| Style | Onyx |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Fabric |
| Description | Rip Stop Rain Coat w/ Teflon Coating |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 6502-2XL/3XL |
| Waterproof | Yes |
| Primary Use | Weather Protection |
| Hood | Detachable |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | NON-ANSI CERTIFIED |