Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202498

MPN #: OP-915-2020-500LED

Optima OP-915 NTEP Bench Scale with LED Indicator, 20" x 20" Platform, 500 lb x 0.1 lb

Product Description
The OP-915 series bench scale from Optima Scale is NTEP approved, legal for trade. Paired with the OP-900 digital weight indicator (LED display), it's designed for both speed and accuracy. The robust design includes a heavy-duty steel platform and a durable stainless steel top cover, which ensures top performance for the scale in high-usage environments.

Features:
  • Ideal weighing solution for applications such as portion control, food processing, straight weighing or over/under weighing
  • High accuracy single point strain gauge aluminum load cell
  • Designed for speed and accuracy with an extremely heavy duty platform and rugged stainless steel enclosure
  • Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales
  • High resolution with overload protection
  • Standard package includes: platform, shroud, indicator (Legal for Trade), load cells, column, level feet, and all necessary hardware
  • Mild steel platform, with a 304 stainless steel tray for easy cleaning
  • Adjustable tilt display for convenient viewing
  • Standard removable column and wall mounting option
  • OP-900 NTEP indicator with 6 digit, 1" display
  • Check-weighing feature for quick portioning
  • Built-in RS-232 communication port
  • Level bubble
  • NTEP class III, 5000 divisions
  • US Legal For Trade CC #: 11-016
  • Canada Legal For Trade CC#: AM-5817
  • Factory Calibrated
  • 1 year warranty on part
  • Rechargeable battery
  • Selectable weight units, lb/kg
  • Gross/tare/net conversion functions
  • Optional printer, scoreboard, and data-logging software


PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height5 in
Weight Capacity500 lbs
Weight51 lbs
Cord Length3 ft
Readability0.1 lbs
Display Digit Height7/8
Platform Length20 in
Unit of Measurementlb, kg
Platform Width20 in
Pan/Platform Size20" x 20"

Product Details

DisplayLED
Platform MaterialMild Steel
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialMild Steel/Stainless Steel
Manufacturers Part NumberOP-915-2020-500LED
BrandOptima
TypeIndustrial Bench Scale
ColorSilver
SeriesOP-915
CalibrationPre-Calibrated
Voltage110 - 240 V
Package Quantity1
InterfaceRS-232
Battery Life Hours72
Stabilization Time1 Second
Housing MaterialStainless Steel
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, CE