Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB2384653

MPN #: OP-920

Optima OP-920 Portable Livestock Scale, 2000 lb x 0.5 lb

Product Description
Optima OP-920 Portable Livestock Scale, 2000 lb x 0.5 lb

Features & Specifications:
  • Portable with carry handles and wheels
  • Thread plated surface
  • Ramped ends
  • Adjustable feet
  • Indicator with large LCD display and rechargeable battery
  • 18" long sturdy metal shielded cable
  • Power: AC/DC adapter
  • Capacity: 1,000 lbs
  • Cable Length: 20 ft
  • Material: Painted steel
  • Weatherproof option available
  • Factory Calibrated
  • 200% Overload Protection
  • 1 year warranty on parts
PRICE
$709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width20 in
Height2-1/2 in
Weight Capacity2000 lbs
Weight113 lbs
Cord Length20 ft
Readability0.5 kg
Display Digit Height1"
Unit of Measurementlb, kg, g

Product Details

TypeVeterinary Scale
DisplayLCD
ColorSilver
Power SupplyAC/DC Adapter
WheelsYes
SeriesOP-920
MaterialSteel
DescriptionPortable Livestock Scale
InterfaceRS-232
Package Quantity1
Manufacturers Part NumberOP-920
Legal for TradeNo
BrandOptima

Warranty

Warranty1 yr