Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202513

MPN #: OPF-N30

Optima OPF-N Precision Balance, 30 kg x 1g, 11" x 8-1/2" Platform

Product Description
Optima Scale's OPF-N features a versatile series of balances which supply uncompromising accuracy at a reasonable cost. Fast micro processing speed and digital filtration are the key to peak performance, stability and legendary reliability, even for the most demanding users. The backlight permits you to work in a low light environment.

Features:
  • Large removable, anti-static stainless steel weighing platform
  • Comes with a 9V rechargeable battery
  • Large high contrast backlit LCD screen
  • Splashproof keyboard and display
  • Automatic zero tracking and full range tare
  • Calibration with reference weights
  • Parts counting, percent weighing and dynamic weighing
  • Multiple weighing units: g, kg, lb, oz


PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width10-1/2 in
Height5-1/2 in
Weight Capacity30 lbs
Weight10 lbs
Readability1
Display Digit Height13/16
Platform Length11 in
Unit of Measurementg, kg, lb, oz
Platform Width8-1/2 in
Pan/Platform Size11" x 8-1/2"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable battery
MaterialABS Plastic/Stainless Steel
Manufacturers Part NumberOPF-N30
BrandOptima
TypePrecision Scale
ColorSilver
SeriesOPH-Z
Hertz60 Hz
Voltage110 - 220 V
Package Quantity1
DescriptionPrecision Balance
InterfaceRS-232
Battery Life Hours72
Stabilization Time3 Seconds
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1