Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355471

MPN #: PTS-1000KL

Health o Meter® PTS-1000KL Patient Transfer Scale, 550 lb x 1 lb

Product Description
The Patient Transfer Scale is a transfer board with a built-in medical scale that provides a weight measurement when transferring a patient. All departments can benefit from the Patient Transfer Scale, particularly Stroke Units, the ER, ICU, and Radiology.

Features & Benefits:
  • Designed by a Clinician for Clinicians: Weighs critical or immobile patients instantly and accurately helping shorten door-to-needle times.
  • Easy to Use: Light and portable with simple functions.
  • Ideal Method for Weighing Immobile Patients: Offers superior alternative to other weighing equipment, such as in-bed scales, that are often not calibrated or inaccurate.
  • Designed for Efficiency: Helps shorten door-to-needle times for time critical patients.
  • Effective Functionality: Can be utilized as part of an existing patient transfer process when a weight is needed, and will not disrupt the patient flow process.
  • Functions: LB / KG Conversion, Zero, Hold / Release, Auto Off.

Specifications:
  • Capacity: 550 lb / 250 kg
  • Resolution: 1 lb / 0.5 kg
  • Platform Size: Weighing Mat Size: 71" x 21" / 1805 mm x 533 mm
  • Measuring Tape: Height guide shown on mat 100cm – 180cm shown at 5 cm
  • Display: 3" x 1" / 76 mm x 25 mm Backlight LCD
  • Warranty: 2 Year Limited Warranty
PRICE
$7,609.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width71 in
Height1 in
Weight Capacity550 lbs
Weight25 lbs
Readability1 lb / 0.5 kg kg
Display Digit Height3/4"
Unit of Measurementlb, kg
Pan/Platform Size71" x 21"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply3.7V Rechargeable Battery
WheelsYes
MaterialFoam Core, Thermo-Plastic Case
Manufacturers Part NumberPTS-1000KL
BrandHealth O Meter
TypePatient Transfer Scale
ColorWhite
SeriesPTS-1000
HandpostN
DescriptionDigital Patient Transfer Scale
Package Quantity1
Legal for TradeNo

Warranty

Warranty2 yr