Nexel
Model # :WB558812A
Nexel® 3 Shelf Truck, Chrome, 36"W x 24"D x 69"H, Polyurethane Stem Casters, 4 Swivel
Write a Review
|
Questions & Answers (0)
Product Description
Quickly dispense and replenish supplies throughout your facility. Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. 5" polyurethane swivel casters with protective rubber donut bumpers. Assembles easily. Label holders sold separately.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | 2 Flat Wire, 1 Solid Galvanized |
| Shelf Capacity | 800, 600 lbs |
| Color | Chrome |
| Caster Type | Stem |
| Wheel Type | 4 Swivel |
| Style | Shelf Truck |
| Finish | Chrome |
| Number of Shelves | 3 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |