Interion by Global Industrial
Model # :WB252261BK
Interion® Task Chair With 19"H Back, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Operator Fabric Office Chair - Black Fabric
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick 3-1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18" to 23-1/4" seat height adjustment. Operator features a 17-1/2"W x 19"H back. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Brand is Interion's® By Global Industrial. Easy assembly. 2 Year Limited Warranty.
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick 3-1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18" to 23-1/4" seat height adjustment. Operator features a 17-1/2"W x 19"H back. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Brand is Interion's® By Global Industrial. Easy assembly. 2 Year Limited Warranty.
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Weight | 48 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 18 - 23-1/4 in |
| Min Seat Height | 18 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 19 in |
| Max Back Height | 19 in |
| Back Width | 17-1/2 in |
| Back Height | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | 252261BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Polypropylene |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |