Choose one of four synchro-tilt control types for a natural recline. Upholstered back has a welcoming appearance while providing cushioned comfort with excellent support. Tilt tension controls the rate and ease of recline. Upright-position tilt-lock makes it easy to achieve the proper, task-specific posture. 360-degree swivel provides freedom of movement in any direction. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights.
HON®Ignition 2.0 Series Mid Back Task Chair, 300 lb. Capacity, Fabric, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28-1/2 in |
| Height | 45 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Max Back Height | 29 in |
| Back Width | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | HONI2UL2FU10TK |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Ignition 2.0 Series |
| Caster Type | Five Dual-Wheel Casters |
| Seat Color Family | Black |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Full Lifetime |