Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202511

MPN #: OPH-Z30

Optima OPH-Z High Capacity Precision Balance, 30 kg x 0.1g, 12" x 9" Platform

Product Description
The OPH-Z High Capacity series of balances offers a precise readability of 0.1g, making it suitable for applications requiring accurate measurements. Its most notable feature is the extra-large stainless steel weighing platform, measuring 12 inches by 9 inches. This spacious platform provides ample room for larger samples and containers, enhancing its versatility across various fields. Specifically designed for both laboratory and industrial use, this balance series is particularly well-suited for demanding environments such as concrete and asphalt production, where larger material quantities need to be weighed. Its robust stainless steel construction ensures durability and ease of cleaning in agricultural settings, where exposure to dust and moisture is common. Furthermore, the accuracy and capacity of the OPH-Z series make it an indispensable tool for quality control processes across diverse industries, ensuring that materials and products meet stringent weight specifications. The combination of high capacity and fine readability, along with the durable and large weighing platform, positions the OPH-Z series as a reliable solution for a wide range of weighing needs in both production and laboratory settings.

Features:
  • Large removable, stainless steel weighing platform
  • Splashproof keyboard and display
  • Anti-static stainless steel weighing pan
  • Automated zero tracking and full range tare
  • Calibration with reference weights
  • RS-232 for bi-directional communication with a PC or printer
  • Parts counting, percent weighing and dynamic weighing


PRICE
$779.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height5 in
Weight Capacity30 lbs
Weight9 lbs
Readability0.1
Display Digit Height13/16
Platform Length12 in
Unit of Measurementg, kg, lb, oz, ct, pcs
Platform Width9 in
Pan/Platform Size12" x 9"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable battery
MaterialABS Plastic/Stainless Steel
Manufacturers Part NumberOPH-Z30
BrandOptima
TypePrecision Scale
ColorSilver
SeriesOPH-Z
Hertz60 Hz
Voltage110 - 220 V
Package Quantity1
DescriptionHigh Capacity Precision Balance
InterfaceRS-232
Battery Life Hours72
Stabilization Time3 Seconds
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1