Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483641

MPN #: OPD-A1002

Optima High Precision Balance 1100g x 0.01g 6-1/2" x 7-5/16"

Product Description
Optima High Precison Balance 1,100 g x 0.01 g

Ideal for laboratory, educational or industrial use, scales feature high precision, reliable performance and lightening rapid readings. Its magnetic force restoration loadcell provides 2 times the accuracy and reliability of most balances in its class. The backlight permits you to work in a low light environment. It provides application modes from basic check weighing, parts counting and percent weighing, to measuring specific gravity and density determination with included weigh-below hook.



PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height3-1/2 in
Weight Capacity1100 g
Cord Length5 ft
Readability0.01 g

Product Details

TypePrecision Balance
DisplayLCD
Platform MaterialStainless Steel
ColorWhite
Power SupplyAC Power
SeriesOPD-A
Voltage110 - 220 V
IncludesAC Adapter
MaterialAluminum & ABS Housing, Stainless Steel
Draftshield IncludedNo
DescriptionHigh Precision Balance
Package Quantity1
Manufacturers Part NumberOPD-A1002
Stabilization Time5 Seconds
Legal for TradeNo
BrandOptima