Optima Precision Balance 3Kg. x 0.1g 8-1/2" x 11"
Write a Review
|
Questions & Answers (0)
Product Description
Optima Precison Balance 3 kg x 0.1 g
Optima Scale's OPF-N features a versatile series of balances which supply uncompromising accuracy at a reasonable cost. Fast microprocessing speed and digital filtration are the key to peak performance, stability and legendary reliability, even for the most demanding users. The backlight permits you to work in a low light environment.
Optima Scale's OPF-N features a versatile series of balances which supply uncompromising accuracy at a reasonable cost. Fast microprocessing speed and digital filtration are the key to peak performance, stability and legendary reliability, even for the most demanding users. The backlight permits you to work in a low light environment.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 12-1/2 in |
| Height | 5-1/2 in |
| Weight Capacity | 3000 g |
| Weight | 8 lbs |
| Platform Width | 11 in |
| Readability | 0.1 g |
| Platform Length | 8.5 in |
Product Details
| Type | Precision Balance |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | White |
| Power Supply | AC/DC with Rechargeable Battery |
| Series | OPF-N |
| Voltage | 110 - 220 V |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Draftshield Included | No |
| Package Quantity | 1 |
| Battery Life Hours | 120 |
| Manufacturers Part Number | OPF-N3 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |
| Brand | Optima |