Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637433

MPN #: RE1614

Carlisle RE1614 - Opticlean™ 16-Compartment Divided Glass Rack Extender, Blue - Pkg Qty 6

Product Description
OptiClean™ 16-Compartment Divided Glass Rack Extender - Carlisle Blue

Features:
  • Perfect for large cocktail glasses and delicate wine stems with oversize bowls
  • Compartment size: 4-7/16" x 4-7/16"
  • Accommodates glasses up to 4-3/16" in diameter
PRICE
$82.50  Sold in packages of 6 / $13.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height1-3/4 in
Compartment Length4-29/64 in
Compartment Width4-29/64 in
Inside Height1.57 in

Product Details

ColorBlue
MaterialPolypropylene
Package Quantity6
DescriptionGlass Rack
Manufacturers Part NumberRE1614
BrandCarlisle
TrademarkOptiClean™