Cambro 25S900184 - Camrack Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Beige - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 25S900184 - Camrack Glass Rack Low Profile 25 Compartments 9-3/8" Max. Height Beige
Camrack ® Glass Rack, with 4 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 9-3/8" max. height, beige, NSF
Camrack ® Glass Rack, with 4 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 9-3/8" max. height, beige, NSF
PRICE
$189.90 Sold in packages of 2 / $94.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 20 in |
| Depth | 19-15/16 in |
| Height | 19-15/16 in |
| Max Glass Height | 9-3/8 in |
| Size | Full |
| Max Diameter | 3-1/2 in |
Product Details
| Color | White |
| Material | Polypropylene |
| Number of Compartments | 25 |
| Extenders | 4 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |