Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637627

MPN #: RG2514

Carlisle RG2514 - Opticlean™ 25-Compartment Glass Rack, Carlisle Blue - Pkg Qty 6

Product Description
OptiClean™ 25-Compartment Glass Rack - Carlisle Blue

Features:
  • Use for large diameter beverage glasses, red wine stems, goblets, and most rocks glasses
  • Compartment size: 3-1/2" x 3-1/2"
  • Accommodates glasses up to 3-1/4" in diameter
PRICE
$239.70  Sold in packages of 6 / $39.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height4 in
Compartment Length3-35/64 in
Compartment Width3-35/64 in
Inside Height3.2 in

Product Details

ColorBlue
MaterialPolypropylene
Package Quantity6
DescriptionGlass Rack
Manufacturers Part NumberRG2514
BrandCarlisle
TrademarkOptiClean™