Cambro 16S318151 - Camrack Glass Rack 16 Compartments 3-5/8" Max. Height Soft Gray NSF - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 16S318151 - Camrack Glass Rack 16 Compartments 3-5/8" Max. Height Soft Gray NSF
Camrack ® Glass Rack, with extender, full size, 16 compartments, 4-3/8" max. dia., 3-5/8" max. height, soft gray, NSF
Camrack ® Glass Rack, with extender, full size, 16 compartments, 4-3/8" max. dia., 3-5/8" max. height, soft gray, NSF
PRICE
$224.75 Sold in packages of 5 / $44.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.25 in |
| Width | 20-1/8 in |
| Depth | 20-39/64 in |
| Height | 20-1/16 in |
| Max Glass Height | 3-5/8 in |
| Size | Full |
| Max Diameter | 4-3/8 in |
Product Details
| Color | Gray |
| Material | Polypropylene |
| Number of Compartments | 16 |
| Extenders | 1 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |