Features:
- 4" O.C. Deck Mounted Hot & Cold Vales
- Chrome Plated Brass
- Integral Spout With Vandal Resistant Handle
- 1/2" NPS Connection Shank
- Adjustable Metering Cartridge
- 2.0 GPM Aerator
- Lead free
Weights & Dimensions
| Centers | 4 in |
Product Details
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Color | Silver |
| Manufacturers Part Number | MF-4D-G |
| Gallons per Minute | 2 gal/min |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | CSA |
| Lead Free Compliant | Yes |