RollerLite 4' Wood Extension Pole, Brown, 24/Case - WP-04FMT
Write a Review
|
Questions & Answers (0)
Product Description
4' Wood extension pole with reinforced metal thread.
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4/5 in |
| Width | 9/10 in |
| Height | 48 in |
| Weight | 0.2 lbs |
| Size | 4' |
Product Details
| Style | Threaded Metal Tip |
| Type | Wood Extension Pole |
| Material | Wood |
| Package Quantity | 24 |
| Color | Brown |
| Manufacturers Part Number | WP-04FMT |
| Brand | RollerLite |