- Removes Hard To Reach Burned Out Bulbs Safely & Easily
- No Ladder Required
- Fits All Standard, Medium Based Incandescent Bulbs
- Also Fits Most Self Ballasted Twist Style Fluorescent Bulbs
- Unique Soft Nylon Grippers & Spring Finger Design Cradles Most Sized Bulbs
- Fits All Standard Threaded Extension Poles
BAYCO Standard Incandescent Light Bulb Changer - Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$127.50 Sold in packages of 6 / $21.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2-3/4 in |
| Depth | 5-3/4 in |
| Height | 8-1/2 in |
| Weight | 3 lbs |
Product Details
| Material | Plastic, Metal |
| Package Quantity | 6 Light Bulb Changers |
| Color | Yellow |
| Manufacturers Part Number | LBC-100 |
| Brand | Bayco |