Allows extra space for froth or whipped cream for gourmet hot beverages. The inner ring reduces pop-off incidents, providing a more secure lid fit and reducing dribble at the rim and cup seam.
Dart® Traveller Dome Hot Cup Lid For 8 oz Cups, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 8 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | TL38R2-0007 |
| Fits | 8 oz Hot Cups |
| Shape | Round |
| Brand | Dart |