Open-top dome design accommodates both spoons and straws, making these lids ideal for both ice cream treats and cold beverages. Crystal-clear plastic allows easy beverage identification. Snap-tight fit prevents leakage and makes it easy to take your favorite chilled treats on the go. Lid works with a variety of cups, helping conserve storage space and speed assembly.
Dart® Open Top Dome Lid For 16 oz to 24 oz Cups, 1-7/8" Dia. Hole, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1-7/8 in |
Product Details
| Type | Lid |
| Capacity | 16-24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | DLW626 |
| Fits | 16 - 24 oz Plastic Cups |
| Shape | Round |
| Brand | Dart |