Your food is front and center with these crystal-clear lids. Pair with a foam cup or container for a secure combination. These lids make sharing hot and cold food a breeze. Safely transport soup, pasta salad, chili or cut fruit and avoid disappointing messes. Meals, snacks and desserts are completely protected while on the go. Whether you're delivering the best takeout in town, serving lunch at the deli counter, or dishing up cafeteria options, this lid has you covered. A variety of compatible cups and containers are sold separately.
Dart® Plastic Lids for Foam Cups, Flat, Vented, Fits 6 oz to 32 oz, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 16 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Plastic Lids |
| Color | Clear |
| Manufacturers Part Number | 20JL |
| Fits | 6 - 32 oz cups |
| Brand | Dart |