Factory Installed 9" hand crank on NEW model 185A, 185G, 185A-HD or 185G-HD. Replaces pull chain drum tilt control.
- MADE IN THE USA
- 2 Year Warranty
Weights & Dimensions
| Weight Capacity | 800 lbs |
| Fits Drum Diameter | 22 - 23-1/2 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | X02-185 |
| Brand | Morse |
Warranty
| Warranty | 2 |