Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morse

Model # :WBB806533

MPN #: 285A-HD

Morse® Forklift-Karrier 285A-HD - 55 Gallon - 1500 Lb. Capacity

Product Description
Morse® Forklift-Karrier - 55-Gallon - Capacity: 1500 Lbs.

Lift truck attachments to move and pour; convert your lift truck into a drum handler.

  • Drum holder automatically cinches for 22" to 23.5" (56 to 59.7 cm) diameter drum
  • Accepts MORcinch™ Options to handle your plastic drum
  • Accepts Diameter Adaptors for your smaller drums
  • Includes safety covered gears for your protection
  • Has durable stress-relief weld joints for years of service
  • Cinch chain has flexible chain cover to help protect drum sidewall
  • Requires 25" between Forks


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,525.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight171 lbs
Fork Opening6-1/2 x 2-1/2 in
Fits Drum Diameter22 - 23-1/2 in

Product Details

TypeForklift Drum Carrier & Rotator
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number285A-HD
BrandMorse

Warranty

Warranty2