Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806601

MPN #: 92

Morse® Model 92 PailPRO™ Drum Lifter - Top Chine - 18"-26" Dia. - 1000 Lb. Cap.

Product Description
Morse® PailPRO™ Drum Lifter - Top Chine - For 18"-26" Diameter Steel, Fiber Or Poly Drum - 1000 Lb. Capacity

One drum lifter to do it all! Drum Lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums.

Drum Lifter handles:
  • Steel or Plastic rimmed drum 18" to 26" (46 to 66 cm) diameter
  • Typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum)
  • Fiber drum (cardboard drum) 18.5" to 23" ID (47 to 87.4 cm ID), 19" to 23.5" OD (48.3 to 59.7 cm OD) with lever-lock
  • Steel salvage 85 gallon (322 liter) or overpack drum (NOT for use with Plastic Overpack Drums)
  • Capacity: 1,000 Lb. (454 kg).

Each unit is load tested at the factory at 125% of rated capacity as per American National Standard ASME B30.20 and a load test certificate is enclosed with each unit.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight25 lbs
Fits Drum Diameter18 - 26 in

Product Details

TypeDrum Lift
MaterialSteel
Drum Capacity30, 55, or 85 gal
ColorBlue
Manufacturers Part Number92
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1