Kwikool® 14" Optional Condenser Flange For KPAC2421-2
Write a Review
|
Questions & Answers (0)
Product Description
Optional condenser flange with 14" diameter, used when ceiling kit is not purchased. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KPAC2421-2 |
| Material | Galvanized Steel |
| Description | Condenser Flange |
| Features | MADE IN THE USA |
| Manufacturers Part Number | DCR-14S |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |