Kwikool® 18" Condenser Flanges For KIB6021 & KIB6043
Write a Review
|
Questions & Answers (0)
Product Description
Optional 18" condenser flanges for KIB6021 & KIB6043. Set of two flanges for a unit. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KIB6021 & KIB6043 |
| Material | Galvanized Steel |
| Description | Condenser Flange |
| Manufacturers Part Number | DCR-60 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; cETL Listed |