Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WBB2255109

MPN #: 8816-14/

Miller® Shadow™ Adjustable Beam Anchor, Aluminum/Bronze, Fits 3"-14" Flange, 8816-14/

Product Description
Miller® Shadow™ Adjustable Beam Anchor, Aluminum & Bronze, 8816-14/

Miller® Shadow™ adjustable beam anchor connects horizontally to a wide range of I and H beam flanges. The adjustable beam anchor slides smoothly the beam to provide the worker with effortless range of motion. It connects horizontally to a wide range of beam flanges from 3 inches (76 mm) to 24 inches (610 mm) wide and up to 2-1/2 inches (64 mm) thick.

Features
  • Quick-click adjustment that is easy to use and requires no loose pins
  • Unique positive-locking engagement system for I-beam fall protection safety
  • Accommodates both snap-hooks and carabiners for ease of use
PRICE
$409.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 ft
Weight Capacity400 lbs
Weight4 lbs
Flange Size3 in [Min], 14 in [Max] in
Tensile Strength5,000 lbs

Product Details

TypeSliding Rail Anchors, Steel & Beam Anchors
Anchor MaterialAluminum
ColorSilver
Workers per System1
StyleD-Ring
Install TypeReusable
MaterialAluminum, Bronze
DescriptionShadow™ Adjustable Beam Anchor, Fits 3" to 14" Flange
Package Quantity1
Manufacturers Part Number8816-14/
Attachment TypeD-Ring
BrandMiller by Honeywell

Compliance & Certifications

CertificationsOSHA , ANSI And CSA Standards