Benchmark Scientific Optional Temperature Probe for H3770/H3710 Series
Write a Review
|
Questions & Answers (0)
Product Description
Optional Temperature Probe (H3770/H3710 Series)
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 10 in |
| Height | 3 |
| Weight | 2 lbs |
Product Details
| Type | Temperature Probe |
| Max Temperature | External Sensing °F |
| For Use With | H3770/H3710 Series |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Optional Temperature Probe |
| Package Quantity | 1 |
| Features | Optional temperature monitoring |
| Manufacturers Part Number | H3770-TP |
| Shape | Probe |
| Brand | Benchmark Scientific |