Heater Accessories
Availability
Type
Special Price
Brand
Gauge
Length
Height
Color
Price
Related Products
Gas Connection Kit - 1/2" - Includes Black Stainless Steel Gas Connector, Manual Ball Valve, Sediment Trap (Tee, Cap, Nipple) and Thread Sealing Compound.
Powder coat, painted steel diffuser for nomad HS190TC or HS250TC heaters. Use with short duct when on uneven ground.
This Decorative Grid Kit enhances the appearance and versatility of our 8060 Series of High Intensity Radiant Industrial Heaters. It also provides a layer of protection to the burner assembly for environments such as driving ranges and batting cages. Fits all 8060 Series models manufactured 2017 to present.
The 30" hose assembly comes with excess flow soft nose P.O.L.s on both ends x full flow tee. Two tank connection kit intended to connect 1/4" hose to two LP tanks.
This optional End Reflector Kit is for use with all Infrared tube heaters. Helps to minimize convection losses and increase tube temperatures. Recommended for use when the heaters are angle mounted or when overall system efficiency improvements are needed. This product has a limited warranty of 1 Year. This product is made in USA.