General Wire 320 AMP Hot-Shot™ Pipe Thawing Machine with (2) 20' #2 Cables & Clamps
Write a Review
|
Questions & Answers (0)
Product Description
This 320 amp unit is solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground. No need for hazardous blow torches. Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes. Thaws 1-1/2 diameter lines up to 100' long. Offers thermal overload protection and circuit breakers. 115V. Includes two (2) 20' #2 cables and clamps. Two Year Limited Warranty.
PRICE
$1,459.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 8 in |
| Height | 8 in |
| Weight | 31 lbs |
| Cord Length | 20 ft |
Product Details
| Type | Pipe Thawing Machine |
| Color | Blue |
| Amperage | 320 A |
| For Use With | Metal Pipe Thawing and De-Icing |
| Voltage | 115.0 V |
| Includes | Two 20' #2 cables and clamps |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | HS-320 |
| Brand | General Wire |
Warranty
| Warranty | 2.0 yr |