- OR sterile
- Graduations on polypropylene container are in oz. and cc
- Screw-on lid
- Packaged individually in peel-pouches
Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 4 oz. (118mL) oz |
| Latex Free | Yes |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | DYND30331 |
| Closure | Screw Cap |
| Lid Color Family | Blue |
| Cap Material | Polypropylene |
| Brand | Medline |