Boraxo® Orange Heavy Duty Hand Cleaner Refill, Citrus Scent, 2 L, Pack of 4
|
Questions & Answers (0)
Product Description
Boraxo® Orange Heavy Duty Hand Cleaner with scrubbers is a two-in-one formula that cleans and conditions the hardest-working hands. Formulated with dual-scrubbers and orange oil for deep cleaning, it's great for removing tough grease, grime, ink, tar, paints, adhesives, lubricants and more from dirty hands! Dermatologist tested and phosphate free, this heavy-duty hand cleaner also contains hydrating moisturizers, making it ideal for frequent use.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Heavy Duty |
| Type | Liquid |
| Capacity | 2 L |
| Scent | Orange |
| Package Quantity | 4 |
| Description | Orange Heavy Duty Hand Cleaner |
| Color | White |
| Manufacturers Part Number | DIA 10992 |
| Brand | Dial |