Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WB268649

MPN #: GP4048-39BLACK

ORBIS BulkPak Plastic Folding Bulk Shipping Container, 48"L x 40"W x 39"H, 2000 lb. Cap, Black

Product Description
ORBIS FOLDING BULK SHIPPING CONTAINERS
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid protects contents (sold separately).

PRICE
$445.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
445.95
Buy 11 units - 24 units
419.95Save $26.00 (6%)
Buy 25+ units
409.95Save $36.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height39 in
Size (L x W x H)48 x 40 x 39 in
Inside Length43-3/5 in
Inside Width36 in
Inside Height32-11/16 in
Weight Capacity2000 lbs
Weight152 lbs
Collapsed Height13-3/5 in

Product Details

TypeCollapsible Container
ColorBlack
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity29.8 ft³
MaterialHigh Density Polyethylene
Return Ratio2.9:1
Casters IncludedNo
DescriptionStack 2 High(Dynamic)/5 High(Static)
Package Quantity1
Manufacturers Part NumberGP4048-39BLACK
Stack and/or NestStack
BrandOrbis