Irrigation Manifolds & Valves
Brand
Connection Size
Length
Width
Material
Type
Price
Related Products
Elevate your daily watering routines with the Avagard® Recoil Water Hose, a 25-foot marvel designed for your convenience. Crafted from resilient EVA material, it effortlessly stretches to meet your watering needs and then springs back, neatly coiling for storage. Lightweight but mighty, it laughs in the face of outdoor elements and harmful UV rays. The nickel-plated brass coupling offers exceptional durability, standing up to corrosion like a champ. And with a rubber washer in the female coupling, rest assured your connections remain leak-proof. Perfect for decks, patios, gardens, boats, ...
Presenting the Avagard® hose nozzle, a robust blend of form and function. This heavy-duty metal body, fortified with an anodized finish for rust resistance, meets a soft rubber-coated, shock-resistant handle for a comfortable grip. With nine versatile spray patterns, including jet, full, soaker, mist, flat, vertical, angle, cone, and shower modes, it's your go-to tool for efficient gardening and thorough cleaning. The adjustable pressure settings cater to everything, from patio scrubbing to delicate flower misting. Plus, it's a breeze to attach or detach with the high-quality removable ...
This all-in-one heavy-duty hose system includes a 100% rubber 3/4" GHT hose with male and female fittings, mounted on a steel reel built with an advanced 12-point ratchet gearing system for adjustable hose control. Constructed from 18-gauge powder-coated steel and engineered for horizontal or vertical wall mount installation, this setup offers 500 PSI minimum burst pressure, kink resistance, and superior flexibility from -50°F to +190°F. The polyester-braided hose is ozone- and abrasion-resistant and features a 4-finger bend restrictor to prevent damage at connection points. ...
Unveiling the Avagard® Recoil Water Hose, 25' in a refreshing shade of blue – the solution to your watering conundrums! Tired of tangled and cumbersome hoses? Avagard® springs to your aid, extending to reach your watering needs and recoiling for compact storage. Its lightweight, durable design defies outdoor wear and tear, and the nickel-plated brass coupling resists corrosion. No leaks, no kinks – just effortless, problem-solving watering. Transform your routine and upgrade to the Avagard® Recoil Water Hose in vibrant blue. Features: 1 year warranty PE + EVA construction 3/4 ...
Elevate your watering and cleaning experience with the Avagard® hose nozzle. Crafted with heavy-duty, ergonomic design, it offers a choice of eight efficient spray modes, from gentle to powerful, adding a touch of fun while conserving water. This high-quality nozzle conveniently attaches to any 1/2 inch bore hose or can be removed to fit standard GHT thread fittings. With jet, full, mist, flat, vertical, angle, cone, and shower spray patterns, it's a versatile tool for your gardening and washing needs. Whether you're cleaning your patio, car, or delicately misting flowers, this spray gun ...