Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB243277

MPN #: 6268-21

Milwaukee® 6268-21 Orbital Jig Saw

Product Description
The Milwaukee Orbital Jig Saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for low vibration provides optimal user comfort. The QUIK-LOK™ blade clamp, keyless shoe adjustment of up to 45° in both directions, and extra long 12 ft. 8 in. cord provide ultimate versatility.
  • LED light for improved sightline
  • Powerful 6.5 amp motor
  • Orbital action with 4 adjustment levels and 1 in. stroke length for faster cutting
  • Variable speed trigger - 0-3,000 SPM
  • Variable speed dial for repetitive cuts
  • QUIK-LOK™ blade change system
  • Keyless Shoe Adjustment - 45° in both directions
  • Precision roller blade guide for accurate cuts
  • Counter balanced for reduced vibration
  • Tachometer feedback for constant cutting speed
  • Cushion grip for superior gripping and control
Includes:
Two Blades , Dust Shield

PRICE
$199.95

1
1
Free Shipping Available on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Stroke Length1 in
Tool Weight6.4 lbs

Product Details

TypeKit
Cord TypeFixed
Corded/CordlessCorded
Amperage6.5 A
No Load Speed0 - 3,000 SPM
Switch TypeTrigger
Keyless Blade ClampYes
StyleOrbital
Voltage120 V
Construction TypeDouble Insulated
DescriptionOrbital Jig Saw
Blade TypeT-Shank
Manufacturers Part Number6268-21
Strokes/Min0-3000
BrandMilwaukee